Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: V4R, 3/4 in Diameter Cutter

  • Mfr # 50521

  • Zoro # G416068813


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.12 in
Number of Flutes
4
Shank Type
Weldon Flat
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50521
Zoro #
G416068813
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Length of Cut
1-1/2 in
Overall Length
4 in

Details

Number of Flutes
4
Shank Type
Weldon Flat
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: V4R, 3/4 in Diameter Cutter, 0.12 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, Weldon Flat Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.