
End Mill, Center Cutting High Performance Single End, Series: V4R, 5/8 in Diameter Cutter
Mfr # 50230
Zoro # G516074455
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
Corner Radius
0.12 in
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50230
Zoro #
G516074455
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.12 in
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Details
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 5/8 in Diameter Cutter, 0.12 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.