
End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Cutter Dia
Mfr # 50203
Zoro # G316073962
product price: $32.69
/eaKey Features
Number of Flutes
4
Finish
AlCrN Coated
Corner Radius
1.5 mm
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50203
Zoro #
G316073962
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1.5 mm
Overall Length
65 mm
Length of Cut
12 mm
Details
Number of Flutes
4
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Cutter Dia, 1.5 mm Corner Radius, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.