
End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Cutter Dia
Mfr # 50206
Zoro # G916073973
product price: $35.99
/eaKey Features
Shank Type
Plain
Corner Radius
1 mm
Finish
AlCrN Coated
Length of Cut
19 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50206
Zoro #
G916073973
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1 mm
Length of Cut
19 mm
Overall Length
65 mm
Details
Shank Type
Plain
Finish
AlCrN Coated
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Cutter Dia, 1 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.