Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Diameter Cutter

  • Mfr # 50201

  • Zoro # G916073928


product price: $32.69
/ea

Key Features

Corner Radius
0.75 mm
End Mill Material
Submicron Grain Solid Carbide
Overall Length
65 mm
Number of Flutes
4
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50201
Zoro #
G916073928
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.75 mm
Overall Length
65 mm
Length of Cut
12 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Diameter Cutter, 0.75 mm Corner Radius, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.