
End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Diameter Cutter
Mfr # 50205
Zoro # G916073942
product price: $32.69
/eaKey Features
Cutting Direction
Right Hand
Length of Cut
19 mm
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50205
Zoro #
G916073942
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
65 mm
Corner Radius
0.5 mm
Details
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: V4R, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.