
End Mill, Center Cutting High Performance Single End, Series: VRX, 1 in Diameter Cutter
Mfr # 27961
Zoro # G916071948
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Corner Radius
0.035 in
End Mill Cutting Type
Center Cutting High Performance Single End
Helix Angle
41°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27961
Zoro #
G916071948
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.035 in
Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in
Details
Number of Flutes
4
End Mill Cutting Type
Center Cutting High Performance Single End
Helix Angle
41°
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 1 in Diameter Cutter, 0.035 in Corner Radius, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 3 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.