Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: VRX, 1/2 in Diameter Cutter

  • Mfr # 27740

  • Zoro # G916070323


product price: $69.19
/ea

Key Features

Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
End Mill Cutting Type
Center Cutting High Performance Single End
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27740
Zoro #
G916070323
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Corner Radius
0.02 in
Overall Length
2-1/2 in
Shank Length
1-7/8 in

Details

Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
End Mill Cutting Type
Center Cutting High Performance Single End
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: VRX, 1/2 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 1-7/8 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.