Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: VRX, 1/2 in Diameter Cutter

  • Mfr # 27760

  • Zoro # G616070142


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
End Mill Cutting Type
Center Cutting High Performance Single End
Helix Angle
41°
Shank Type
Weldon Flat
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27760
Zoro #
G616070142
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Length
1-3/4 in

Details

End Mill Cutting Type
Center Cutting High Performance Single End
Helix Angle
41°
Shank Type
Weldon Flat
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: VRX, 1/2 in Diameter Cutter, 0.02 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 1-3/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.