Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: VRX, 12 mm Cutter Dia

  • Mfr # 27735

  • Zoro # G816070256


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Helix Angle
41°
Cutting Direction
Right Hand
Corner Radius
2 mm
Shank Type
Plain
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27735
Zoro #
G816070256
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2 mm
Overall Length
75 mm
Length of Cut
32 mm
Shank Length
43 mm

Details

Helix Angle
41°
Cutting Direction
Right Hand
Shank Type
Plain
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Finish
AlTiN/X.CEED Coated
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: VRX, 12 mm Cutter Dia, 2 mm Corner Radius, 75 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 43 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.