
End Mill, Center Cutting High Performance Single End, Series: VRX, 1/4 in Diameter Cutter
Mfr # 27583
Zoro # G416069858
product price: $28.59
/eaKey Features
Helix Angle
41°
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
3/4 in
Number of Flutes
4
End Mill Cutting Type
Center Cutting High Performance Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27583
Zoro #
G416069858
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Corner Radius
0.06 in
Overall Length
2-1/2 in
Shank Length
1-3/4 in
Details
Helix Angle
41°
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
End Mill Cutting Type
Center Cutting High Performance Single End
Shank Type
Plain
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 1/4 in Diameter Cutter, 0.06 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 1-3/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.