
End Mill, Center Cutting High Performance Single End, Series: VRX, 3/16 in Diameter Cutter
Mfr # 27521
Zoro # G516069185
product price: $23.15
/eaKey Features
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
End Mill Cutting Type
Center Cutting High Performance Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27521
Zoro #
G516069185
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02 in
Overall Length
2 in
Length of Cut
9/16 in
Shank Length
1-7/16 in
Details
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Plain
End Mill Cutting Type
Center Cutting High Performance Single End
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 3/16 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 9/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 1-7/16 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.