
End Mill, Center Cutting High Performance Single End, Series: VRX, 3/4 in Cutter Dia
Mfr # 27869
Zoro # G416071370
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
41°
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27869
Zoro #
G416071370
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-3/4 in
Overall Length
4 in
Corner Radius
0.03 in
Shank Length
2-1/4 in
Details
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
41°
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 3/4 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 2-1/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.