Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting High Performance Single End, Series: VRX, 3/4 in Diameter Cutter

  • Mfr # 27840

  • Zoro # G116071342


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
7/8 in
Finish
AlTiN/X.CEED Coated
Corner Radius
0.03 in
End Mill Cutting Type
Center Cutting High Performance Single End
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27840
Zoro #
G116071342
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Corner Radius
0.03 in
Overall Length
3 in
Shank Length
2-1/8 in

Details

Finish
AlTiN/X.CEED Coated
End Mill Cutting Type
Center Cutting High Performance Single End
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Shank Type
Weldon Flat
Helix Angle
41°
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: VRX, 3/4 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 2-1/8 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.