Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: VRX, 5/32 in Diameter Cutter

  • Mfr # 27460

  • Zoro # G216069249


product price: $22.99
/ea

Key Features

Length of Cut
5/16 in
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Shank Type
Plain
Corner Radius
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27460
Zoro #
G216069249
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/16 in
Corner Radius
0.01 in
Overall Length
2 in
Shank Length
1-11/16 in

Details

Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: VRX, 5/32 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 1-11/16 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.