Zoro Homepage

End Mill, Center Cutting High Performance Single End, Series: VRX, 5/8 in Cutter Dia

  • Mfr # 27781

  • Zoro # G716070851


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.025 in
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Overall Length
3 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27781
Zoro #
G716070851
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.025 in
Overall Length
3 in
Length of Cut
3/4 in
Shank Length
2-1/4 in

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting High Performance Single End
Number of Flutes
4
Shank Type
Plain
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End, Series: VRX, 5/8 in Cutter Dia, 0.025 in Corner Radius, 3 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, 2-1/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.