
End Mill, Center Cutting High Performance Single End, Series: VRX, 5/8 in Diameter Cutter
Mfr # 27791
Zoro # G916070972
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Length of Cut
1-1/4 in
Corner Radius
0.01 in
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27791
Zoro #
G916070972
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Corner Radius
0.01 in
Overall Length
3-1/2 in
Shank Length
2-1/4 in
Details
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Grain Solid Carbide
End Mill Cutting Type
Center Cutting High Performance Single End
Helix Angle
41°
Shank Type
Plain
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 5/8 in Diameter Cutter, 0.01 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 2-1/4 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.