
End Mill, Center Cutting High Performance Single End, Series: VRX, 7 mm Diameter Cutter
Mfr # 27590
Zoro # G716069961
product price: $45.99
/eaKey Features
Corner Radius
0.3 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Overall Length
65 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27590
Zoro #
G716069961
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.3 mm
Overall Length
65 mm
Length of Cut
22 mm
Shank Length
43 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
Shank Type
Plain
End Mill Cutting Type
Center Cutting High Performance Single End
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 7 mm Diameter Cutter, 0.3 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, 43 mm Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.