Zoro Homepage

End Mill, Center Cutting High Performance Single End Standard Length, Series: 143M

  • Mfr # 41783

  • Zoro # G616074300


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Helix Angle
38°
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41783
Zoro #
G616074300
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
1/2 in
Shank Length
5-1/2 in

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Helix Angle
38°
Cutting Direction
Right Hand
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance Single End Standard Length, Series: 143M, 3/8 in Diameter Cutter, 6 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Round Shank, 5-1/2 in Shank Length, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.