
End Mill, Center Cutting Single End, Series: 142R, 10 mm Cutter Dia, 1.5 mm Corner Radius
Mfr # 39822
Zoro # G316068142
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Round
Length of Cut
12 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39822
Zoro #
G316068142
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Corner Radius
1.5 mm
Overall Length
100 mm
Details
Shank Type
Round
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral
Description
End Mill, Center Cutting Single End, Series: 142R, 10 mm Cutter Dia, 1.5 mm Corner Radius, 100 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.