
End Mill, Center Cutting Single End, Series: 142R, 10 mm Diameter Cutter, 2 mm Corner Radius
Mfr # 39832
Zoro # G016068145
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Helix Angle
41°
Shank Type
Round
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39832
Zoro #
G016068145
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
2 mm
Length of Cut
12 mm
Overall Length
100 mm
Details
Cutting Direction
Right Hand
Helix Angle
41°
Shank Type
Round
Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Single End, Series: 142R, 10 mm Diameter Cutter, 2 mm Corner Radius, 100 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.