
End Mill, Center Cutting Single End, Series: 142R, 12 mm Diameter Cutter, 3 mm Corner Radius
Mfr # 39932
Zoro # G816068734
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
41°
Overall Length
100 mm
Number of Flutes
2
Length of Cut
16 mm
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39932
Zoro #
G816068734
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
16 mm
Corner Radius
3 mm
Details
Helix Angle
41°
Number of Flutes
2
Shank Type
Round
Cutting Direction
Right Hand
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Single End, Series: 142R, 12 mm Diameter Cutter, 3 mm Corner Radius, 100 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.