
End Mill, Center Cutting Single End, Series: 142R, 12 mm Diameter Cutter
Mfr # 39882
Zoro # G616068958
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Submicron Grain Solid Carbide
Overall Length
75 mm
Flutes
2
Radius
0.5 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39882
Zoro #
G616068958
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Radius
0.5 mm
Length of Cut
32 mm
Details
Material - Machining
Submicron Grain Solid Carbide
Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
41°
Shank Type
Round
Description
End Mill, Center Cutting Single End, Series: 142R, 12 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 32 mm Length of Cut, 2 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.