Zoro Homepage

End Mill, Center Cutting Single End, Series: 142R, 16 mm Diameter Cutter, 2 mm Corner Radius

  • Mfr # 40102

  • Zoro # G216069225


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
20 mm
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40102
Zoro #
G216069225
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Corner Radius
2 mm
Overall Length
125 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Round
Helix Angle
41°
Flute Type
Spiral

Description

End Mill, Center Cutting Single End, Series: 142R, 16 mm Diameter Cutter, 2 mm Corner Radius, 125 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.