Zoro Homepage

End Mill, Center Cutting Single End, Series: 142R, 3/16 in Diameter Cutter

  • Mfr # 39282

  • Zoro # G016076249


product price: $29.99
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2 in
Length of Cut
9/16 in
Radius
0.01 in
Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39282
Zoro #
G016076249
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
9/16 in
Radius
0.01 in

Details

Cutting Direction
Right Hand
Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Shank Type
Round
Flute Type
Spiral
Helix Angle
41°

Description

End Mill, Center Cutting Single End, Series: 142R, 3/16 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 9/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.