
End Mill, Center Cutting Single End, Series: 142R, 5 mm Diameter Cutter, 1 mm Corner Radius
Mfr # 39362
Zoro # G016077055
product price: $61.99
/eaKey Features
Number of Flutes
2
Shank Type
Round
Helix Angle
41°
Overall Length
75 mm
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39362
Zoro #
G016077055
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Corner Radius
1 mm
Length of Cut
8 mm
Details
Number of Flutes
2
Shank Type
Round
Helix Angle
41°
End Mill Material
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Single End, Series: 142R, 5 mm Diameter Cutter, 1 mm Corner Radius, 75 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.