Zoro Homepage

End Mill, Center Cutting Single End, Series: 142R, 5/8 in Diameter Cutter

  • Mfr # 40022

  • Zoro # G016069586


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Submicron Grain Solid Carbide
Overall Length
4 in
Length of Cut
1-5/8 in
Flutes
2
Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40022
Zoro #
G016069586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-5/8 in
Radius
0.03 in

Details

Material - Machining
Submicron Grain Solid Carbide
Flutes
2
Cutting Direction
Right Hand
Shank Type
Round
Flute Type
Spiral
Helix Angle
41°

Description

End Mill, Center Cutting Single End, Series: 142R, 5/8 in Diameter Cutter, 0.03 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 2 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.