
End Mill, Center Cutting Single End Square End Standard Length, Series: 220M
Mfr # 11340
Zoro # G416071066
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11340
Zoro #
G416071066
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Plain/Round
Number of Flutes
2
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 220M, 11/16 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.