Zoro Homepage

End Mill, Center Cutting Single End Square End Standard Length, Series: 220M

  • Mfr # 11620

  • Zoro # G816071192


product price: $21.79
/ea

Key Features

Length of Cut
0.051 in
Shank Type
Plain/Round
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11620
Zoro #
G816071192
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.051 in
Overall Length
1-1/2 in
Shank Length
1.449 in

Details

Shank Type
Plain/Round
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Standard Length, Series: 220M, 0.017 in Diameter Cutter, 1-1/2 in Overall Length, 0.051 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1.449 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.