
End Mill, Center Cutting Single End Square End Standard Length, Series: 230M
Mfr # 13600
Zoro # G116075395
product price: $24.35
/eaKey Features
Number of Flutes
4
Shank Type
Plain/Round
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13600
Zoro #
G116075395
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.045 in
Overall Length
1-1/2 in
Shank Length
1.455 in
Details
Number of Flutes
4
Shank Type
Plain/Round
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 230M, 0.015 in Diameter Cutter, 1-1/2 in Overall Length, 0.045 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1.455 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.