
End Mill, Center Cutting Single End Square End Standard Length, Series: 230M
Mfr # 46200
Zoro # G716073517
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Length of Cut
38 mm
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46200
Zoro #
G716073517
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
38 mm
Shank Length
62 mm
Details
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 230M, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 62 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.