
End Mill, Center Cutting Single End Square End Standard Length, Series: 230R
Mfr # 80010
Zoro # G416069612
product price: $14.95
/eaKey Features
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80010
Zoro #
G416069612
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/2 in
Shank Length
1 in
Details
Helix Angle
30°
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 230R, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.