
End Mill, Center Cutting Single End Square End Standard Length, Series: 230R
Mfr # 80180
Zoro # G116070376
product price: $31.99
/eaKey Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Length of Cut
7/8 in
Finish
Uncoated
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80180
Zoro #
G116070376
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
Uncoated
Shank Type
Plain/Round
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 230R, 5/16 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-5/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.