
End Mill, Center Cutting Single End Square End Standard Length, Series: 230R
Mfr # 80400
Zoro # G616071446
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/4 in
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80400
Zoro #
G616071446
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3-1/2 in
Shank Length
2-1/4 in
Details
Number of Flutes
4
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 230R, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 2-1/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.