Zoro Homepage

End Mill, Center Cutting Single End Square End Standard Length, Series: 230R

  • Mfr # 80500

  • Zoro # G916071160


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Shank Type
Plain/Round
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80500
Zoro #
G916071160
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in

Details

Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
Shank Type
Plain/Round
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Standard Length, Series: 230R, 3/4 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.