
End Mill, Center Cutting Single End Square End Standard Length, Series: 820M
Mfr # 45140
Zoro # G016071961
product price: $37.95
/eaKey Features
Length of Cut
25 mm
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Plain/Round
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45140
Zoro #
G016071961
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
70 mm
Shank Length
45 mm
Details
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Plain/Round
Finish
Uncoated
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 820M, 10 mm Diameter Cutter, 70 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 45 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.