Zoro Homepage

End Mill, Center Cutting Single End Square End Standard Length, Series: 820M

  • Mfr # 45150

  • Zoro # G616071729


product price: $43.99
/ea

Key Features

Overall Length
76 mm
Helix Angle
30°
Number of Flutes
2
Shank Type
Plain/Round
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45150
Zoro #
G616071729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Length of Cut
25 mm
Shank Length
51 mm

Details

Helix Angle
30°
Number of Flutes
2
Shank Type
Plain/Round
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Standard Length, Series: 820M, 11 mm Cutter Dia, 76 mm Overall Length, 25 mm Length of Cut, 2 Flutes, Spiral Flute, 11 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 51 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.