
End Mill, Center Cutting Single End Square End Standard Length, Series: 823M
Mfr # 37070
Zoro # G316073344
product price: $17.19
/eaKey Features
Shank Type
Plain/Round
Finish
Uncoated
Helix Angle
30°
Overall Length
50 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37070
Zoro #
G316073344
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
14 mm
Shank Length
36 mm
Details
Shank Type
Plain/Round
Finish
Uncoated
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 823M, 4 mm Diameter Cutter, 50 mm Overall Length, 14 mm Length of Cut, 3 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 36 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.