
End Mill, Center Cutting Single End Square End Standard Length, Series: 830M
Mfr # 46020
Zoro # G416072353
product price: $13.69
/eaKey Features
Overall Length
38 mm
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Plain/Round
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46020
Zoro #
G416072353
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
6 mm
Shank Length
32 mm
Details
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Plain/Round
Finish
Uncoated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Standard Length, Series: 830M, 1.5 mm Diameter Cutter, 38 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 32 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.