Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End Square End Standard Length, Series: 830M

  • Mfr # 46060

  • Zoro # G416072117


product price: $16.35
/ea

Key Features

Finish
Uncoated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Length of Cut
12 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46060
Zoro #
G416072117
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm
Shank Length
38 mm

Details

Finish
Uncoated
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Standard Length, Series: 830M, 3.5 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 38 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.