Zoro Homepage

End Mill, Center Cutting Single End Square End Standard Length, Series: 830M

  • Mfr # 46110

  • Zoro # G016072999


product price: $28.29
/ea

Key Features

Shank Type
Plain/Round
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46110
Zoro #
G016072999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
22 mm
Shank Length
41 mm

Details

Shank Type
Plain/Round
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Standard Length, Series: 830M, 7 mm Cutter Dia, 63 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 7 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 41 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.