Zoro Homepage

End Mill, Center Cutting Single End Square End Standard Length, Series: 830M

  • Mfr # 46120

  • Zoro # G316072859


product price: $28.99
/ea

Key Features

Length of Cut
22 mm
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Overall Length
63 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46120
Zoro #
G316072859
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
63 mm
Shank Length
41 mm

Details

Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Standard Length, Series: 830M, 8 mm Diameter Cutter, 63 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 41 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.