
End Mill, Center Cutting Single End Square End Stub Length, Series: 160M
Mfr # 1130
Zoro # G416074432
product price: $50.69
/eaKey Features
Finish
Uncoated
Overall Length
2-1/2 in
Length of Cut
5/8 in
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130
Zoro #
G416074432
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
5/8 in
Shank Length
1-7/8 in
Details
Finish
Uncoated
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Shank Type
Plain/Round
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 160M, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-7/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.