
End Mill, Center Cutting Single End Square End Stub Length, Series: 160M, 1/4 in Cutter Dia
Mfr # 1090
Zoro # G716074507
product price: $18.19
/eaKey Features
Overall Length
2 in
Cutting Direction
Right Hand
Helix Angle
30°
Length of Cut
1/2 in
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090
Zoro #
G716074507
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
1/2 in
Shank Length
1-1/2 in
Details
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Number of Flutes
2
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 160M, 1/4 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-1/2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.