
End Mill, Center Cutting Single End Square End Stub Length, Series: 160MA
Mfr # 1047
Zoro # G516074578
product price: $14.15
/eaKey Features
Overall Length
1-1/2 in
Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1047
Zoro #
G516074578
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
3/16 in
Shank Length
1-5/16 in
Details
Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 160MA, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-5/16 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.