Zoro Homepage

End Mill, Center Cutting Single End Square End Stub Length, Series: 160MA

  • Mfr # 1077

  • Zoro # G316074440


product price: $17.39
/ea

Key Features

End Mill Material
Solid Submicron Carbide
Length of Cut
3/8 in
Cutting Direction
Right Hand
Finish
TiALN Coated
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1077
Zoro #
G316074440
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Overall Length
2 in
Shank Length
1-5/8 in

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Finish
TiALN Coated
Shank Type
Plain/Round
Helix Angle
30°
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Stub Length, Series: 160MA, 3/16 in Diameter Cutter, 2 in Overall Length, 3/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-5/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.