
End Mill, Center Cutting Single End Square End Stub Length, Series: 170MA
Mfr # 2087
Zoro # G716075795
product price: $23.85
/eaKey Features
Overall Length
2 in
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Length of Cut
7/16 in
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2087
Zoro #
G716075795
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
7/16 in
Shank Length
1-9/16 in
Details
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 170MA, 7/32 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-9/16 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.