
End Mill, Center Cutting Single End Square End Stub Length, Series: 860M, 1.5 mm Cutter Dia
Mfr # 1520
Zoro # G216075639
product price: $13.69
/eaKey Features
Shank Type
Plain/Round
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520
Zoro #
G216075639
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
3 mm
Shank Length
35 mm
Details
Shank Type
Plain/Round
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 860M, 1.5 mm Cutter Dia, 38 mm Overall Length, 3 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 35 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.