Zoro Homepage

End Mill, Center Cutting Single End Square End Stub Length, Series: 860M, 2 mm Cutter Dia

  • Mfr # 1530

  • Zoro # G816075657


product price: $11.99
/ea

Key Features

Finish
Uncoated
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530
Zoro #
G816075657
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 mm
Overall Length
38 mm
Shank Length
34 mm

Details

Finish
Uncoated
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Stub Length, Series: 860M, 2 mm Cutter Dia, 38 mm Overall Length, 4 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 34 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.