
End Mill, Center Cutting Single End Square End Stub Length, Series: 860MA
Mfr # 1577
Zoro # G216075288
product price: $18.19
/eaKey Features
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1577
Zoro #
G216075288
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Overall Length
50 mm
Shank Length
42 mm
Details
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 860MA, 4 mm Diameter Cutter, 50 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 42 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.